Beli bor diamond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Electrodeposited Diamond Bar (Mata Bor Tuner Diamond)
    Mulai

    Rp38.900

    monotaro Electrodeposited Diamond Bar (Mata Bor Tuner Diamond)
    Deskripsi:
    Because the abrasive grain protrusion amount is large, it is excellent in grinding power. It is suitable for rough machining, small hole machining, grinding finish machining of molds and jigs.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: Carbide, ceramic, stone, glass, rubber, silicon, plastic, FRP, hardened steel, etc.
    • Grain Size: #100/150
    • Overall Length (mm): 45
    • Shank Diameter (mm): 3
  2. YANASE Electrodeposited Diamond (CBN) Bar (Spherical)
    Mulai

    Rp189.900

    YANASE Electrodeposited Diamond (CBN) Bar (Spherical)
    atribut:
    • Abrasive: CBN
    • Blade Diameter (φmm): 3
    • Maximum Rotation Speed (rpm): 80000
    • Overall Length (mm): 45
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shank Diameter (mm): 3
  3. YANASE Electrodeposited Diamond Bar Cylindrical Type (Mata Bor Tuner Diamond)
    Mulai

    Rp169.900

    YANASE Electrodeposited Diamond Bar Cylindrical Type (Mata Bor Tuner Diamond)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Abrasive: Diamond
  4. York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)
    Mulai

    Rp45.900

    York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  5. YANASE Electrodeposited Diamond Bar (Spherical Type)
    Mulai

    Rp129.900

    YANASE Electrodeposited Diamond Bar (Spherical Type)
    atribut:
    • Overall Length (mm): 45
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Abrasive: Diamond
    • Abrasive Grain Size: 140
    • Shank Diameter (mm): 3
  6. York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Deskripsi:
    30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.
    atribut:
    • Shank Diameter: 3mm
    • Cut Type: Single Cut
    • Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
    • Head Material: Diamond
    • Head diameter: (30x) 4.5mm
    • Overall Length: 30 x 45mm
    • Finish/Coating: Coated
  7. TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)
    Mulai

    Rp1.699.900

    TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)
    atribut:
    • Specification: Plastic case included
    • Mass (g): 98.1
    • Content: T6-201C x 1 Piece, T6-202C x 1 Piece, T6-203C x 1 Piece, T6-204C x 1 Piece, T6-205F x 1 Piece
  8. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  9. NAKANISHI Diamond Drill (Mata Bor Tuner Diamond)
    Mulai

    Rp459.900

    NAKANISHI Diamond Drill (Mata Bor Tuner Diamond)
    atribut:
    • Grain Size (#): 140
    • Abrasive Grain: Diamond
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 0.8x8x2.34x44mm
    • Maximum Working Rotation Speed (rpm): 15000
  10. YANASE Kikir Kuku Minikong CH
    Mulai

    Rp2.199.900

    YANASE Kikir Kuku Minikong CH
    atribut:
    • Application: Replacement Battery for Mini Kongo CH
  11. NAKANISHI Diamond Drill
    Mulai

    Rp469.900

    NAKANISHI Diamond Drill
    atribut:
    • Grain Size (#): 140
    • Maximum Working Rotation Speed (rpm): 15000
    • Abrasive Grain: Diamond
  12. YANASE Electrodeposited Diamond Bar (Flat Type)
    Mulai

    Rp159.900

    YANASE Electrodeposited Diamond Bar (Flat Type)
    atribut:
    • Maximum Rotation Speed Nmax (rpm): 50000
    • Overall Length (mm): 45
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shank Diameter (mm): 3
    • Size (mm): 6x1x3
  13. American Tool Micro Air Grinder Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    American Tool Micro Air Grinder Kit
    atribut:
    • Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
    • Size (inch): 1/4 (6.25mm)
  14. TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Mulai

    Rp229.900

    TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    -Diamond is used on the blade edge for smoothly cutting glass plates. -Cutting of sheet glass.
    atribut:
    • Total Length: 179mm
    • Purpose of Use: Cutting of sheet glass.
  15. monotaro Spiral Tap (Mata Tap)
    Rating:
    90% of 100
    (6)
    Mulai

    Rp55.900

    monotaro Spiral Tap (Mata Tap)
    Deskripsi:
    Ideal for female threading of blind holes.
  16. IMATSU Inline Fan Duct (Kipas Saluran Inline)
    Mulai

    Rp599.900

    IMATSU Inline Fan Duct (Kipas Saluran Inline)
    Deskripsi:
    CDI-100B-NBDuct inline/ inline fan/ inline duct fan/ duct fan/ blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai.
    atribut:
    • Voltage (V): 220
  17. CKE Centrifugal Fan (Kipas Sentrifugal)
    Mulai

    Rp709.900

    CKE Centrifugal Fan (Kipas Sentrifugal)
    Deskripsi:
    CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
  18. Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)
    Mulai

    Rp35.900

    Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Mata Bor Besi baja DrillFULLY GROUND W4 Tin Coated 2.00 mm Nippon BARU!!! Mata Bor NIPPONFULLY GROUND W4 Tin Coated menjamin hasil pekerjaan yang sangat baik- bersih- presisi- tajam dan dapat diandalkan Produk ini dapat dibandingkan dengan produk-produk mata bor HSS lain asal Jepang (N*CH*) bahkan dengan kualitas yang lebih baik namun harga yang lebih terjangkau. NIPPON JAPAN adalah produsen produk-produk cutting dan pelubangan yang presisi tajam dan terpercaya. Mata Bor NIPPONFULLY GROUND W4 Tin Coated mm Metal HSS Drill Straight SHANK (Besi)- sangat cocok untuk pekerjaan konstruksi- bengkel- mebel- bengkel las- hobi- dll. SPESIFIKASI Ukuran Diameter : 2.00mm Ukuran Panjang & Penampang : Terdapat dalam Tabel pada Foto Produk Merek : NIPPON TOOLS INDUSTRIES Tipe Produk : DSSNP2.0 Material yang dapat di bor : Metal (Besi- - )
Daftar Harga bor diamond Terbaru October 2026
monotaro Electrodeposited Diamond Bar (Mata Bor Tuner Diamond)Rp38.900
YANASE Electrodeposited Diamond (CBN) Bar (Spherical)Rp189.900
YANASE Electrodeposited Diamond Bar Cylindrical Type (Mata Bor Tuner Diamond)Rp169.900
York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)Rp45.900
YANASE Electrodeposited Diamond Bar (Spherical Type)Rp129.900
York Diamond Coated Burr Set (Mata Bor Tuner Diamond)Rp1.599.900
TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)Rp1.699.900
TRUSCO Carbide Burr Set (Mata Bor Tuner)Rp1.799.900
YANASE Electroplated Diamond Bar (Mata Bor Tuner Diamond)Rp1.399.900
NAKANISHI Diamond Drill (Mata Bor Tuner Diamond)Rp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)